Zoro Homepage

Fuses, 5PK

  • Mfr # GGC3/4

  • Zoro # G416139377


product price: $0.71
/pk 5, $0.14/ea
Sold in multiples of 11 for $7.81

Key Features

Body Material
Glass
AC Voltage Rating
250 V
Interrupt Rating
200 A Interrupt
Speed
Fast-Acting
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC3/4
Zoro #
G416139377
UPC #
78200176063
Country of Origin
United States

Dimensions

Length
1.25 in

Details

Body Material
Glass
AC Voltage Rating
250 V
Interrupt Rating
200 A Interrupt
Amps
0.75 A
Speed
Fast-Acting

Description

1/4'' x 1-1/4'', 250 VAC, 3/4 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.