Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses 600V EA

  • Mfr # A6D400R

  • Zoro # G816552523


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Diameter
2-9/16 in
Terminal Type
Blade
Type
Class RK1
AC Voltage Rating
600-VAC/DC
Length
11-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6D400R
Zoro #
G816552523
UPC #
78200199225
Country of Origin
Mexico

Dimensions

Diameter
2-9/16 in
Length
11-5/8 in

Details

Terminal Type
Blade
Type
Class RK1
AC Voltage Rating
600-VAC/DC
Standards
UL 248/248-12, CSA C22.2
Current Rating
400 A
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
A6D-R
Characteristics
Time Delay

Description

2.56in x 11.63in, 600 VAC/VDC, 400 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 1 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.