
Fuses 600V EA
Mfr # ATM1/2
Zoro # G716552579
product price: $23.95
/eaKey Features
Current Rating
0.5 A
Diameter
0.41 in
Body Material
GMG
AC Voltage Rating
600 VAC
Characteristics
Fast Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM1/2
Zoro #
G716552579
UPC #
78200190065
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Current Rating
0.5 A
Body Material
GMG
AC Voltage Rating
600 VAC
Amps
0.5 A
Characteristics
Fast Acting
Interrupt Rating
100 kA (AC)
Speed
Fast-Acting
Body Style
Midget
DC Voltage Rating
600 VDC
Terminal Type
Ferrule
Series
ATM
Standards
UL 248-14, CSA C22.2
Description
0.41in x 1.5in, 600 VAC/VDC, 1/2 A, 100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Fast Acting, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.