Zoro Homepage

Fuses

  • Mfr # A4BY2000

  • Zoro # G016552514


product price: $3,886.99
/ea
Free Shipping & Returns

Key Features

Type
Class L
Interrupt Rating
200 kA (AC), 100 kA (DC)
Terminal Type
Blade
Diameter
3.5 in
Current Rating
2000 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BY2000
Zoro #
G016552514
UPC #
78200193923
Country of Origin
Mexico

Dimensions

Diameter
3.5 in
Length
10.75 in

Details

Type
Class L
Interrupt Rating
200 kA (AC), 100 kA (DC)
Terminal Type
Blade
Current Rating
2000 A
AC Voltage Rating
600 VAC
DC Voltage Rating
300 VDC
Characteristics
Time Delay
Series
A4BY
Standards
UL 248/248-10, CSA C22.2

Description

3.5in x 10.75in, 600 VAC/300 VDC, 2000 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Class L, Current Limiting, 4 Sec Time Delay, Low Vage UL Power Fuse 1 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.