
Fuses
Mfr # A70P250-4
Zoro # G116552131
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
50 kA (AC)
Current Rating
250 A
AC Voltage Rating
700 VAC
Type
Round, Semiconductor
Characteristics
Very Fast Acting, High Speed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A70P250-4
Zoro #
G116552131
UPC #
78200194731
Country of Origin
Mexico
Dimensions
Diameter
2 in
Length
5.09 in
Details
Interrupt Rating
50 kA (AC)
Current Rating
250 A
AC Voltage Rating
700 VAC
Type
Round, Semiconductor
Characteristics
Very Fast Acting, High Speed
Terminal Type
Bolted
DC Voltage Rating
650 VDC
Standards
UL
Series
A70P
Description
2in x 5.09in, 700 VAC, 650 VDC, 250 A, 100 kA AC/DC Interrupt Rating, GMG Body, Tin Plated Copper Blade Terminal, Bolted Mount, Very Fast Acting, High Speed, Current Limiting, Semiconductor Protection Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.