
Fuses
Mfr # ATM15
Zoro # G216552437
product price: $38.49
/eaKey Features
AC Voltage Rating
600 VAC 50/60 Hz
Characteristics
Fast Acting
Diameter
0.41 in
Length
1.5 in
Speed
Fast-Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM15
Zoro #
G216552437
UPC #
78200190069
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
AC Voltage Rating
600 VAC 50/60 Hz
Characteristics
Fast Acting
Speed
Fast-Acting
Series
ATM
Interrupt Rating
100 kA (AC)
Standards
UL 248-14, CSA C22.2
DC Voltage Rating
600 VDC
Body Material
GMG
Terminal Type
Ferrule
Amps
15 A
Current Rating
15 A
Description
0.41in x 1.5in, 600 VAC/VDC, 15 A, 100 kA Interrupt Rating, GMG Body/Insulating, Tin Plated Copper Connection/Terminal, Ferrule Terminal, Clip Mount, Low Vage, Fast Acting, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.