Zoro Homepage

Fuses

  • Mfr # ATQ5

  • Zoro # G116552490


product price: $40.75
/ea

Key Features

Body Material
GMG
Interrupt Rating
10 kA
Current Rating
5 A
Terminal Type
Ferrule
Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ5
Zoro #
G116552490
UPC #
78200190426
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Body Material
GMG
Interrupt Rating
10 kA
Current Rating
5 A
Terminal Type
Ferrule
Standards
UL 248-14, CSA C22.2
Characteristics
Time Delay
Speed
Time Delay
Amps
5 A
AC Voltage Rating
500 VAC 50/60 Hertz
Body Style
Midget
Series
ATQ

Description

0.41in x 1.5in, 500 VAC, 5 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.