Zoro Homepage

Fuses

  • Mfr # OTS20

  • Zoro # G416552596


product price: $21.15
/ea

Key Features

Characteristics
Fast Acting, One Time
Body Material
Paper
Current Rating
20 A
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTS20
Zoro #
G416552596
UPC #
78200170072
Country of Origin
Mexico

Dimensions

Diameter
0.81 in
Length
5 in

Details

Characteristics
Fast Acting, One Time
Body Material
Paper
Current Rating
20 A
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 VAC
Speed
Fast-Acting
Amps
20 A
Interrupt Rating
50 kA (AC), 20 kA (DC)
DC Voltage Rating
300 VDC
Type
Class K5
Series
OTS
Standards
UL 248/248-9, CSA C22.2
Terminal Type
Ferrule

Description

13/16in x 5in, 600 VAC, 300 VDC, 20 A, 50 kA AC/20 kA DC Interrupt Rating, Paper Body, Copper Ferrule Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Vage Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.