Zoro Homepage

Fuses

  • Mfr # TR75R

  • Zoro # G916552140


product price: $51.55
/ea

Key Features

Terminal Type
Blade
Length
5-7/8 in
Standards
UL 248-12, CSA C22.2, CE
Diameter
1-1/16 in
AC Voltage Rating
250-VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR75R
Zoro #
G916552140
UPC #
78200174798
Country of Origin
Mexico

Dimensions

Length
5-7/8 in
Diameter
1-1/16 in

Details

Terminal Type
Blade
Standards
UL 248-12, CSA C22.2, CE
AC Voltage Rating
250-VAC/DC
Type
Class RK5
Current Rating
75 A
Interrupt Rating
200 kA (AC), 20 kA (DC)
Series
TR-R
Characteristics
Time Delay

Description

1.06in x 5.88in, 250 VAC 50/60 Hz/250 VDC, 75 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.