
Fuses
Mfr # TR90R
Zoro # G316139378
product price: $29.99
/eaKey Features
Interrupt Rating
200 kA
Body Material
PolyTube
DC Voltage Rating
250 V
Speed
Time Delay
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR90R
Zoro #
G316139378
UPC #
78200174800
Country of Origin
United States
Dimensions
Length
5.88 in
Details
Interrupt Rating
200 kA
Body Material
PolyTube
DC Voltage Rating
250 V
Amps
90 A
Speed
Time Delay
Body Style
Blade
AC Voltage Rating
250 V
Description
0.06'' x 5.88'', 250 VAC/VDC, 50/60 Hz, 90 A, 200 kA Interrupt Rating, Poly Tube Body/Insulating, Tin Plated Copper Connection/Terminal, Blade Terminal, Clip Mount, Class RK5, Low Vage, Current Limiting, Time Delay Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.