Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ferraz Shawmut Plug Fuse, 1000A, 690V AC H301560

Plug Fuse, 1000A, 690V AC (Discontinued)

  • Mfr # H301560
  • Zoro # G210402585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H301560
Zoro #
G210402585
UPC #
-
Country of Origin
Unknown

Details

Item
Plug Fuse
Amps
1000A
AC Voltage Rating
690V AC
Body Style
Screw-In
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.