
Small Dimension Fuses, 5PK
Mfr # GGC4/10
Zoro # G916552188
product price: $5.59
/pk 5, $1.12/eaSold in multiples of 2 for $11.18
Key Features
Type
Miniature Glass Tube
Diameter
0.25 in
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Speed
Fast Acting
Body Style
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGC4/10
Zoro #
G916552188
UPC #
78200176992
Country of Origin
Mexico
Dimensions
Diameter
0.25 in
Length
1.25 in
Details
Type
Miniature Glass Tube
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Speed
Fast Acting
Body Style
Miniature
Body Material
Glass
Terminal Type
Ferrule
AC Voltage Rating
250 VAC
Current Rating
4/10 A
Standards
UL, CSA
Amps
4/10 A
Series
GGC
Characteristics
Fast Acting
Description
1/4in x 1-1/4in, 250 VAC, 4/10 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.