90 Degree Connection Plate VABF-S2-1-A1G2-G38

  • Mfr # VABF-S2-1-A1G2-G38

  • Zoro # G502725330


product price:  $60.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VABF-S2-1-A1G2-G38
Zoro #
G502725330
UPC #
-
Country of Origin
Germany

Description

90° Connection Plate Vabf-S2-1-A1G2-G38 For Valve Terminal Vtsa, Working Lines 2 And 4, At A 90° Angle. Width=42 Mm, Based On The Standard=Iso 5599-2, Assembly Position=Any, Operating Pressure=-0,9 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4]