Zoro Homepage

Barbed Tubing Connector RTU-PK-2/3

  • Mfr # RTU-PK-2/3

  • Zoro # G002721757


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTU-PK-2/3
Zoro #
G002721757
UPC #
-
Country of Origin
Germany

Details

Fitting Material
Brass

Description

Barbed Tubing Connector Rtu-Pk-2/3 With Barbed Fitting For Plastic Tubing Pp, Pu, Pr. Nominal Size=1,5 Mm, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Pneumatic Connection, Port 1=For Tubing Outside Diameter 4 Mm, Pneumatic Connection, Port 2=For Tubing Outside Diameter 3 Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.