Zoro Homepage

Compact Cylinder ADN-15/8"-3"-I-P-A

  • Mfr # ADN-15/8"-3"-I-P-A

  • Zoro # G802741177


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
High-alloy steel
Stroke
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADN-15/8"-3"-I-P-A
Zoro #
G802741177
UPC #
-
Country of Origin
Germany

Details

Piston rod material
High-alloy steel
Stroke
76.2 mm

Description

Compact Cylinder Adn-15/8"-3"-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=3 ", Piston Diameter=1 5/8", Piston Rod Thread=5/16-24 Unf-2B, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.