Shop FESTO
See all product information
Create Account
Connecting Cable NEBV-S1WA25-K-2.5-N-LE25-S9
- Mfr # NEBV-S1WA25-K-2.5-N-LE25-S9
- Zoro # G202735912
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polyamide
Cable Size
10.2 mm
Temp. Range
-35 Degrees to 80 Degrees C
Contact Rating (Amps)
2.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NEBV-S1WA25-K-2.5-N-LE25-S9
- Zoro #
- G202735912
- UPC #
- -
- Country of Origin
- Bulgaria
- Housing Material
- Polyamide
- Temp. Range
- -35 Degrees to 80 Degrees C
- Contact Rating (Amps)
- 2.6 A
Dimensions
- Cable Size
- 10.2 mm
Description
Connecting Cable Nebv-S1Wa25-K-2.5-N-Le25-S9 Based On The Standard=Din 47100, Cable Identification=Without Inscription Label Holder, Connection Frequency=50, Product Weight=510 G, Electrical Connection 1, Function=Field Device Side
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.