Zoro Homepage

Connecting Cable SIM-M8-4WD-2, 5-PU

  • Mfr # SIM-M8-4WD-2,5-PU

  • Zoro # G102738655


product price: $44.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIM-M8-4WD-2,5-PU
Zoro #
G102738655
UPC #
-
Country of Origin
Bulgaria

Description

Connecting Cable Sim-M8-4Wd-2,5-Pu For Sensors And Proximity Switches. Conforms To Standard=(* En 61076-2-104, * En 61984), Electrical Connection=(* 4-Pole / 4-Wire, * Angled Socket/Open End, * M8X1 / -), Operating Voltage Range Dc=0 - 30 V, Operating Voltage Range Ac=0 - 30 V, Acceptable Current Load At 40°C=4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.