Distributor NEDY-L2R1-V1-M12G5-U-M8G4-2.5R

  • Mfr # NEDY-L2R1-V1-M12G5-U-M8G4-2.5R

  • Zoro # G102732806


product price:  $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEDY-L2R1-V1-M12G5-U-M8G4-2.5R
Zoro #
G102732806
UPC #
-
Country of Origin
Bulgaria

Description

Distributor Nedy-L2R1-V1-M12G5-U-M8G4-2.5R Based On The Standard=(* En 61076-2-101, * En 61076-2-104), Design Structure=Y-Distributor With Cable On Controller Side, Distributor Type=2 To 1, Cable Identification=With Inscription Label Holder, Mounting Type=(* With Through-Hole For M2 Screw, * With Accessories)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.