Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator MS12-LFR-G-D7-EUV-LD-AS

  • Mfr # MS12-LFR-G-D7-EUV-LD-AS

  • Zoro # G202731280


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Air Treatment
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS12-LFR-G-D7-EUV-LD-AS
Zoro #
G202731280
UPC #
-
Country of Origin
Hungary

Dimensions

Connection Size - Air Treatment
Internal

Description

Filter Regulator Ms12-Lfr-G-D7-Euv-Ld-As Maximum Output Pressure 12 Bar, 40 μm Filter, With Pressure Gauge, Lockable Regulator Head, Metal Bowl Guard, Fully Automatic Condensate Drain, Flow Direction From Left To Right. Size=12, Series=Ms, Actuator Lock=(* Rotary Knob With Lock, * With Accessories, Lockable), Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.