Flanged Precision Pressure Gauge FMAP-63-16-1/4-EN
- Mfr # FMAP-63-16-1/4-EN
- Zoro # G802718049
product price:Â
$
76.85
/ea
Key Features
Primary Pressure Range
0 bar to 16 bar
IP/NEMA Rating
IP43
Ambient temperature
-20 °C to 60 °C
Materials in contact with the media
Brass
Measurement accuracy class
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMAP-63-16-1/4-EN
- Zoro #
- G802718049
- UPC #
- -
- Country of Origin
- Poland
- Primary Pressure Range
- 0 bar to 16 bar
- IP/NEMA Rating
- IP43
- Ambient temperature
- -20 °C to 60 °C
- Materials in contact with the media
- Brass
- Measurement accuracy class
- 1
- Housing colour
- Black
- Housing material
- ABS
- Material of screwed plug
- Brass
- Pneumatic connection
- G1/4
- Temperature of medium
- -20 °C to 60 °C
- Display range
- 0 bar to 16 bar
- Intermittent load factor
- 0.66
- Type of mounting
- Front panel mounting
- Connection position
- Centered on rear side
- Fastening ring material
- Steel
Dimensions
- Nominal Dial Size
- 63 ga
Description
Flanged Precision Pressure Gauge Fmap-63-16-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=63, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.