Shop FESTO
See all product information
Create Account
Pressure Gauge MA-40-2, 5-R1/8-E-RG
- Mfr # MA-40-2,5-R1/8-E-RG
- Zoro # G402731097
product price:Â
$
38.89
/ea
Key Features
Primary Pressure Range
0 psi to 36.25 psi
IP/NEMA Rating
IP43
Ambient temperature
-20 °C to 60 °C
Nominal Dial Size
40 ga
Connection position
Centered on rear side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-40-2,5-R1/8-E-RG
- Zoro #
- G402731097
- UPC #
- -
- Country of Origin
- Poland
- Primary Pressure Range
- 0 psi to 36.25 psi
- IP/NEMA Rating
- IP43
- Ambient temperature
- -20 °C to 60 °C
- Connection position
- Centered on rear side
- Housing colour
- Black
- Pneumatic connection
- R1/8
- Temperature of medium
- -20 °C to 60 °C
- Display range
- 0 bar to 2.5 bar
- Type of mounting
- Line installation
- Intermittent load factor
- 0.66
- Measurement accuracy class
- 2.5
- Material of screwed plug
- Brass
- Housing material
- ABS
- Materials in contact with the media
- Brass
Dimensions
- Nominal Dial Size
- 40 ga
Description
Pressure Gauge Ma-40-2,5-R1/8-E-Rg With Display Unit In Bar, Adjustable Red/Green Range. Indicating Range [Bar]=0 - 2,5 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.