Zoro Homepage

Io-Link Master Usb CDSU-1

  • Mfr # CDSU-1

  • Zoro # G302750853


product price: $1,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSU-1
Zoro #
G302750853
UPC #
-
Country of Origin
Germany

Description

Io-Link Master Usb Cdsu-1 Conforms To Standard=En 61131-9, Instructions For Use=For Use With The Usb Io-Linkmaster Tool Software (Available From The Support Portal) For Windows Version 7 Or Higher (32/64 Bit)., Input Voltage=(* 5 V Dc At The Usb Connection, * 24 V Dc ± 6 V Via External Supply), Input Current=(* Max. 2.5 A Via External Supply, * Max. 600 Ma At The Usb Connection), Output Voltage=(* 24 V Dc ± 10% With Usb Operation, * 24 V Dc ± 6 V With External Supply (Max. Input Voltage))

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.