Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Block CPE14-PRSG-2

  • Mfr # CPE14-PRSG-2

  • Zoro # G602722253


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Housing material
PA-reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE14-PRSG-2
Zoro #
G602722253
UPC #
-
Country of Origin
Germany

Details

Housing material
PA-reinforced

Description

Manifold Block Cpe14-Prsg-2 For Compact Performance Valves With Closed Prs Ducts. Max. Number Of Valve Positions=2, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=950 G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.