Zoro Homepage

Mini Slide DGSL-12-80-Y3A

  • Mfr # DGSL-12-80-Y3A

  • Zoro # G102731441


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Max. speed
0.8 m/s
Stroke
80 mm
Housing material
Aluminium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGSL-12-80-Y3A
Zoro #
G102731441
UPC #
-
Country of Origin
Germany

Details

Max. speed
0.8 m/s
Stroke
80 mm
Housing material
Aluminium Alloy

Description

Mini Slide Dgsl-12-80-Y3A For Position Sensing, With Highly Accurate, Durable Ball-Cage Guide And Very High Repetition Accuracy, Hydraulic Shock Absorbers On Both Sides (Y3). Stroke=80 Mm, Adjustable Endposition Range/Front Length=68 Mm, Adjustable Endposition Range/Rear Length=25,5 Mm, Piston Diameter=16 Mm, Operating Mode Of Drive Unit=Yoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.