Mini Slide EGSC-BS-KF-32-75-8P
- Mfr # EGSC-BS-KF-32-75-8P
- Zoro # G002734504
product price:
$
985.99
/ea
Free Shipping & Returns
Key Features
Stroke
75 mm
Mount
With internal thread
Piston Rod Material
High alloy stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGSC-BS-KF-32-75-8P
- Zoro #
- G002734504
- UPC #
- -
- Country of Origin
- China
- Stroke
- 75 mm
- Mount
- With internal thread
- Piston Rod Material
- High alloy stainless steel
Description
Mini Slide Egsc-Bs-Kf-32-75-8P Working Stroke=75 Mm, Size=32, Stroke Reserve=0 Mm, Reversing Backlash=150 μm, Spindle Diameter=8 Mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.