Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Distributor QSLV6-3/8-8

  • Mfr # QSLV6-3/8-8

  • Zoro # G802722213


product price: $19.99
/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSLV6-3/8-8
Zoro #
G802722213
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

The FESTO - QSLV6-3/8-8 is a member of the "Push On Hose Fittings" category, a collection of products specifically engineered to ensure robust connections in an array of pneumatic systems. This model is notable for its compatibility with 6mm tubing and its ability to connect to a 3/8" threaded port, which demonstrates its potential versatility in a host of industrial pneumatic applications. Its pressure rating of 8 bar serves as a measure of the maximum pressure it can steadfastly endure without sacrificing its performance or durability.

Key Features:

  • Intended for use with quick connect fittings – This implies that connections using this fitting can be established quickly and effectively.
  • Compatible with 6 mm tubing – This clarifies the diameter of the tubing with which this fitting is intended to be used, offering users essential size compatibility information.
  • Has the ability to connect to a 3/8" threaded port – This details the precise size and type of port that the fitting can attach to, hinting at its flexibility within matching systems.
  • Pressure specification: 8 Bar – This crucial specification highlights the maximum pressure the fitting can manage, providing insights into its performance in stressful conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.