Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piloted Check Valve HGL-1/8-NPT

  • Mfr # HGL-1/8-NPT

  • Zoro # G702746289


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Connection Type
1/8 NPT
Mounting
Screw-in
Max. Pressure (PSI)
29 psi to 145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGL-1/8-NPT
Zoro #
G702746289
UPC #
-
Country of Origin
Germany

Details

Connection Type
1/8 NPT
Mounting
Screw-in
Max. Pressure (PSI)
29 psi to 145 psi

Description

Piloted Check Valve Hgl-1/8-Npt With Sealing Ring Ol. Valve Function=Piloted Non-Return Function, Pneumatic Connection, Port 1=1/8 Npt, Pneumatic Connection, Port 2=1/8 Npt, Mounting Type=Threaded, Standard Nominal Flow Rate=0 - 260 L/Min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.