Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tubing PFAN-4X0, 75-NT

  • Mfr # PFAN-4X0,75-NT

  • Zoro # G202719448


product price: $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Inside Dia.
2.9 mm
AppliCategorical Attributeion
Tubing without printing
Tube Hardness
D 60 +5
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFAN-4X0,75-NT
Zoro #
G202719448
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
2.9 mm

Details

AppliCategorical Attributeion
Tubing without printing
Tube Hardness
D 60 +5
Tube Color
Natural

Description

Plastic Tubing Pfan-4X0,75-Nt Approved For Use In Food Processing, For Temperatures To 150° C Outside Diameter=4 Mm, Bending Radius Relevant For Flow Rate=37 Mm, Inside Diameter=2,9 Mm, Min. Bending Radius=11 Mm, Temperature Dependent Operating Pressure=-0,95 - 15 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.