Zoro Homepage

Plastic Tubing PTFEN-12X2-NT

  • Mfr # PTFEN-12X2-NT

  • Zoro # G302732798


product price: $29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Tube Color
Natural
AppliCategorical Attributeion
Tubing without printing
Tube Hardness
D 55 +/-5
Inside Dia.
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFEN-12X2-NT
Zoro #
G302732798
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
8.4 mm

Details

Tube Color
Natural
AppliCategorical Attributeion
Tubing without printing
Tube Hardness
D 55 +/-5

Description

Plastic Tubing Ptfen-12X2-Nt Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=120 Mm, Inside Diameter=8,4 Mm, Min. Bending Radius=84 Mm, Temperature Dependent Operating Pressure=-0,95 - 12 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.