Zoro Homepage

Plug Socket With Cable SIM-M12-8GD-2-PU

  • Mfr # SIM-M12-8GD-2-PU

  • Zoro # G102726348


product price: $71.35
/ea

Key Features

Housing material
Thermoplastic Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIM-M12-8GD-2-PU
Zoro #
G102726348
UPC #
-
Country of Origin
Germany

Details

Housing material
Thermoplastic Polyurethane

Description

Plug Socket With Cable Sim-M12-8Gd-2-Pu Conforms To Standard=(* Din 47100, * En 61076-2-101), Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.