Zoro Homepage

Position Indicator SASF-S2-B-F-A56

  • Mfr # SASF-S2-B-F-A56

  • Zoro # G702732053


product price: $60.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASF-S2-B-F-A56
Zoro #
G702732053
UPC #
-
Country of Origin
Hungary

Description

Position Indicator Sasf-S2-B-F-A56 For Mounting On Drive Shaft Of Standard Actuators To Vdi/Vde 3845 (Hole Pattern 130Mm). Rotation Angle Adjustment Range=0 - 90 Deg, Dimensions W X L X H=Ø 115 X 62, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Ambient Temperature=-25 - 80 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.