Zoro Homepage

Precision Pressure Regulator LRPS-1/4-4

  • Mfr # LRPS-1/4-4

  • Zoro # G202723773


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Pressure
1 bar to 12 bar
Housing material
Aluminum
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
LRPS-1/4-4
Zoro #
G202723773
UPC #
-
Country of Origin
Hungary

Details

Max. Operating Pressure
1 bar to 12 bar
Housing material
Aluminum

Description

Precision Pressure Regulator Lrps-1/4-4 Without Pressure Gauge, With Lockable Regulator Head. Actuator Lock=Rotary Knob With Integrated Lock, Assembly Position=Any, Design Structure=Piloted Precision Diaphragm Regulator, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge=Prepared For G1/8