Pressure Gauge MA-50-145-R1/4-PSI-E-RG

  • Mfr # MA-50-145-R1/4-PSI-E-RG

  • Zoro # G102730550


product price:  $46.15
/ea

Key Features

Type of mounting
Line installation
Ambient temperature
-20 °C to 60 °C
Temperature of medium
-20 °C to 60 °C
Measurement accuracy class
2.5
Housing colour
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-50-145-R1/4-PSI-E-RG
Zoro #
G102730550
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Dial Size
50 ga

Details

Type of mounting
Line installation
Ambient temperature
-20 °C to 60 °C
Temperature of medium
-20 °C to 60 °C
Measurement accuracy class
2.5
Housing colour
Black
Materials in contact with the media
Brass
IP/NEMA Rating
IP43
Material of screwed plug
Brass
Pneumatic connection
R1/4
Intermittent load factor
0.66
Display range
0 psi to 145 psi
Housing material
ABS
Connection position
Centered on rear side
Primary Pressure Range
0 bar to 10 bar

Description

Pressure Gauge Ma-50-145-R1/4-Psi-E-Rg With Display Unit In Psi, Adjustable Red/Green Range. Indicating Range [Psi]=0 - 145 Psi, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.