Pressure Gauge PAGN-26-232P-P10

  • Mfr # PAGN-26-232P-P10

  • Zoro # G302728869


product price:  $20.55
/ea

Key Features

Nominal Dial Size
26 ga
Primary Pressure Range
0 MPa to 1.6 MPa
IP/NEMA Rating
IP43
Housing material
Polyamide
Pneumatic connection
Cartridge 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAGN-26-232P-P10
Zoro #
G302728869
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Dial Size
26 ga

Details

Primary Pressure Range
0 MPa to 1.6 MPa
IP/NEMA Rating
IP43
Housing material
Polyamide
Pneumatic connection
Cartridge 10 mm
Material of screwed plug
Brass
Ambient temperature
-20 °C to 60 °C
Materials in contact with the media
Brass
Connection position
Centered on rear side
Intermittent load factor
0.66
Housing colour
Black
Display range
0 psi to 232 psi
Measurement accuracy class
4
Temperature of medium
-20 °C to 60 °C
Type of mounting
Line installation

Description

Pressure Gauge Pagn-26-232P-P10 With Display Unit In Bar And Psi. Indicating Range [Psi]=0 - 232 Psi, Nominal Size Of Pressure Gauge=26, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.