Commercial Pressure Gauge, 30 to 0 to 30 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.3030.B
  • Zoro # G5929119
product price: 
$
22.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.15.3030.B
Zoro #
G5929119
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Case Depth
26.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Case Diameter
41 mm
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Secondary Range Values
0 to 10
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Smallest Graduation
10 psi
Case Color
Black
Gauge Primary Range Numbered Graduations
5
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Graduations
10 psi
Gauge Special Options
Heavy Duty
Gauge Application
General-Purpose Case
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Commercial Pressure Gauge
Dial Face Material
ABS
Pointer Material
ABS
Pointer Color
Black
Pressure Range Type
Compound
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Compatible Process Media
Liquids and Gases
Case Construction
Welded Joint
Includes Calibration Certificate
No
Non-Sparking
No
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
5
Secondary Pressure Range
0 to 200 kPa
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Includes Vent Plug
Yes
Scale Type
Dual
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dry Dampening Feature
None
Primary Scale Numeric Increments
5
Sensor Material
Bronze
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Field Fillable
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.