Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Indication OH-22-RT

  • Mfr # OH-22-RT

  • Zoro # G402750135


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Primary Pressure Range
1.4 bar to 8 bar
Pneumatic connection
G1/8
Ambient temperature
-10 °C to 45 °C
Temperature of medium
-10 °C to 45 °C
Mounting position
Any
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-22-RT
Zoro #
G402750135
UPC #
-
Country of Origin
Germany

Details

Primary Pressure Range
1.4 bar to 8 bar
Pneumatic connection
G1/8
Ambient temperature
-10 °C to 45 °C
Temperature of medium
-10 °C to 45 °C
Mounting position
Any

Description

Pressure Indication Oh-22-Rt Assembly Position=Any, Operating Pressure=1,4 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 45 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.