Zoro Homepage

Pressure Regulator Combination LRB-3/8-D-O-K2-MIDI

  • Mfr # LRB-3/8-D-O-K2-MIDI

  • Zoro # G902732006


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Pressure
1 bar to 16 bar
Housing material
Die-cast zinc
Series
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRB-3/8-D-O-K2-MIDI
Zoro #
G902732006
UPC #
-
Country of Origin
Hungary

Details

Max. Operating Pressure
1 bar to 16 bar
Housing material
Die-cast zinc
Series
D

Description

Pressure Regulator Combination Lrb-3/8-D-O-K2-Midi With Connecting Kit, Sub-Base And Mounting Brackets, Block With 2, 3, 4 Or 5 Pressure Regulators, Without Pressure Gauge Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=(* Directly-Controlled Diaphragm Regulator, * With Looped-Through Compressed Air Supply)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.