Zoro Homepage

Profile Cylinder DNC-3"-3"-PPV

  • Mfr # DNC-3"-3"-PPV

  • Zoro # G502737845


product price: $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNC-3"-3"-PPV
Zoro #
G502737845
UPC #
-
Country of Origin
Germany

Description

Profile Cylinder Dnc-3"-3"-Ppv As Per Iso 15552, With Profile Cylinder Barrel, With Adjustable Cushioning At Both End Positions. Stroke=3 ", Piston Diameter=3", Piston Rod Thread=3/4-16 Unf-2A, Based On The Standard=Iso 15552 (Previously Also Vdma 24652, Iso 6431, Nf E49 003.1, Uni 10290), Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.