
Push-In Connector NPQM-D-Q6-S8-P10
Mfr # NPQM-D-Q6-S8-P10
Zoro # G402732339
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
Key Features
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPQM-D-Q6-S8-P10
Zoro #
G402732339
UPC #
-
Country of Origin
Italy
Details
Color
Silver
Description
Push-In Connector Npqm-D-Q6-S8-P10 Size=Standard, Nominal Size=5 Mm, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-0,95 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.