
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQ-1/2-15H
Zoro #
G802721292
UPC #
-
Country of Origin
United Kingdom
Description
The FESTO - CQ-1/2-15H is in the "Push-On Hose Fittings" category. This product is designed for various industrial applications and facilitates fluid and gas conveyance. Boasting a compact design, it fits a wide array of installations. Its stress-resistant construction makes it suitable for high-demand usage.
Key Features:
- Hose Inner Diameter: 1/2" - Specifies the size of hose the fitting is engineered for, allowing users to select the right fitting for their hose.
- Operational Pressure: 15H - Rated for operation at specified high pressures.
- Material: Stainless Steel - Valued for its high corrosion resistance and strength.
- Design Structure: Operates via a push-on system for easy installation and use.
- Temperature Range: Rated for operation within the specified temperature range.
- Connection Type: This fitting showcases a 1/2" NPT end connection, indicative of its compliance with common connection standards.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.