Push-In Fitting NPQM-D-G12-Q14-P10

  • Mfr # NPQM-D-G12-Q14-P10

  • Zoro # G602729238


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPQM-D-G12-Q14-P10
Zoro #
G602729238
UPC #
-
Country of Origin
Italy

Details

Color
Silver

Description

Push-In Fitting Npqm-D-G12-Q14-P10 Size=Standard, Nominal Size=12 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-0,95 - 16 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.