Push-In Fitting NPQR-DK-G38-Q12
- Mfr # NPQR-DK-G38-Q12
- Zoro # G902734154
product price:Â
$
59.59
/ea
Key Features
Fitting Connection Type
Straight design
Barb Size
Standard
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPQR-DK-G38-Q12
- Zoro #
- G902734154
- UPC #
- -
- Country of Origin
- Italy
- Fitting Connection Type
- Straight design
- Color
- Silver
Dimensions
- Barb Size
- Standard
Description
Push-In Fitting Npqr-Dk-G38-Q12 Size=Standard, Nominal Size=8,4 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.