Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QSM-M3-4-100

  • Mfr # QSM-M3-4-100

  • Zoro # G102722692


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSM-M3-4-100
Zoro #
G102722692
UPC #
-
Country of Origin
Japan

Description

Attribute: Push On Hose Fittings

Definition: An accessory used to conveniently connect or disconnect a hose to a machine or outlet without the need for additional tools.

Attribute: FESTO - QSM-M3-4-100

Definition: A specific type of push on hose fitting from the manufacturer FESTO known for its compact design and suitability for pneumatic applications.

The FESTO - QSM-M3-4-100 is a uniquely engineered push-on hose fitting. It is designed for connecting hoses in pneumatic systems, offering a smooth, swift connection and disconnection without any need for distinct tools. This fitting is utilized in a variety of applications as delineated by the manufacturer's guidelines.

Key Features:

  • Push On fitting: Allows for hose attachment and removal as per user's handling.
  • Manufacturer: FESTO - A manufacturer of industrial and commercial products.
  • Compact Size: Designed to fit in areas with specific space or layout restrictions based on its model dimensions.
  • Pneumatic Systems Compatibility: It is capable of functioning within the prescribed pressure ranges and environments as stipulated by the manufacturer.
  • QSM-M3-4-100: This specific model number indicates its unique specifications such as dimension and compatibility, as defined by the manufacturer FESTO.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.