Push-In L-Connector QSL-1/4H-U

  • Mfr # QSL-1/4H-U
  • Zoro # G702718774
product price: 
$
3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Fitting Connection Type
L-shape
Barb Size
Standard
Temp. Range
14 Degrees to 140 Degrees F
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSL-1/4H-U
Zoro #
G702718774
UPC #
-
Country of Origin
Japan

Dimensions

Barb Size
Standard

Details

Fitting Connection Type
L-shape
Temp. Range
14 Degrees to 140 Degrees F
Color
Gray

Description

Push-In L-Connector Qsl-1/4H-U With Push-In Sleeve. Size=Standard, Nominal Size=3,2 Mm, Assembly Position=Any, Container Size=1, Design Structure=Push/Pull Principle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews