Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting QSRL-1/2-1/2-U

  • Mfr # QSRL-1/2-1/2-U

  • Zoro # G202720239


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSRL-1/2-1/2-U
Zoro #
G202720239
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSRL-1/2-1/2-U is a push-on hose fitting used for connecting and transitioning hoses in a variety of commercial and industrial settings. This product is used for connecting pipes. It is used in conditioning, fluid handling, and transfer systems.

Key Features:

  • Brand: FESTO – This denotes the manufacturer of the push-on hose fitting.
  • Model: QSRL-1/2-1/2-U – This signifies the specific model number assigned by the manufacturer.
  • Category: Push On Hose Fittings – This points to the type of product, specifying its primary function.
  • Size: 1/2 inch – This is the size of the fitting, which may correlate to the hose size it could potentially be used with.
  • Structure: Two-sided – This indicates that the fitting has two sides.
  • Material: Not provided – The type of material used in the manufacture of the fitting. Material type could have an impact on its interaction with specific types of hoses or fluids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.