Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting QSRL-1/4-1/4-U

  • Mfr # QSRL-1/4-1/4-U

  • Zoro # G502720144


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSRL-1/4-1/4-U
Zoro #
G502720144
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSRL-1/4-1/4-U is a product falling under the "Push On Hose Fittings" category. This tool serves to connect hoses within industrial or commercial settings. The precise engineering and meticulous design of this product facilitates connections. The level of effectiveness and safety can vary depending on usage and external conditions.

Key Features:

  • Part Number: QSRL-1/4-1/4-U - This unique identifier is assigned by the manufacturer, FESTO.
  • Manufacturer: FESTO - a company known for producing industrial tools and components.
  • Product Category: Push On Hose Fittings - Fittings of this type are fashioned to create connections between hoses.
  • Fitting Type: Not provided.
  • End 1 Type and Size: 1/4 - This refers to the size of the first connection point of the fitting.
  • End 2 Type and Size: 1/4 - This details the size of the second connection point of the fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.