Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In T-Fitting QBMT-10-32-UNF-1/8-U

  • Mfr # QBMT-10-32-UNF-1/8-U

  • Zoro # G702731230


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBMT-10-32-UNF-1/8-U
Zoro #
G702731230
UPC #
-
Country of Origin
Korea, Republic of

Description

The FESTO - QBMT-10-32-UNF-1/8-U falls under the category of "Push On Hose Fittings". This industrial fitting specializes in ensuring and facilitating hose connections in various use-cases. It is designed primarily to provide a safe and continuous flow of fluids or gases. It uniquely offers a 10-32 UNF range and a size of 1/8".

Key Features:

  • Intended for hose connections: It has a specific role in connecting hoses.
  • Size specification: With a fitting size of 1/8", it indicates the capacity it can handle.
  • Range specification: The fitting is designed with a 10-32 UNF range confirming its compatibility with specific hose sizes.
  • Constructed from a specified material: Made from a specific material capable of functioning within the provided pressure and condition ranges.
  • Application range: Suitable for various applications, as described, where hose connections are required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.