Zoro Homepage

Regulator Plate VABF-S4-1-R1C2-C-10

  • Mfr # VABF-S4-1-R1C2-C-10

  • Zoro # G502725255


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Pressure
1 MPa
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
VABF-S4-1-R1C2-C-10
Zoro #
G502725255
UPC #
-
Country of Origin
Germany

Details

Max. Operating Pressure
1 MPa

Description

Regulator Plate Vabf-S4-1-R1C2-C-10 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 10 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible