Shop FESTO
See all product information
Create Account
Regulator Plate VABF-S4-1-R4C2-C-6
- Mfr # VABF-S4-1-R4C2-C-6
- Zoro # G902725381
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Pressure
0.6 MPa
Overall Width - Regulators
26 mm
Housing Material
Diecast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VABF-S4-1-R4C2-C-6
- Zoro #
- G902725381
- UPC #
- -
- Country of Origin
- Germany
- Max. Operating Pressure
- 0.6 MPa
- Housing Material
- Diecast aluminum
Dimensions
- Overall Width - Regulators
- 26 mm
Description
Regulator Plate Vabf-S4-1-R4C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.