Zoro Homepage

Self-Aligning Rod Coupler CRFK-M16X1, 5

  • Mfr # CRFK-M16X1,5

  • Zoro # G602743814


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Housing material
High-alloy stainless steel
Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRFK-M16X1,5
Zoro #
G602743814
UPC #
-
Country of Origin
Hungary

Dimensions

Size
M16

Details

Housing material
High-alloy stainless steel

Description

Self-Aligning Rod Coupler Crfk-M16X1,5 Size=M16X1,5, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Ambient Temperature=-20 - 100 °C, Product Weight=670 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.